Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # AXMT123508PEERH-ACK300
Zoro # G0570880
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.031"
- Inscribed Circle 0.130 in
- Lead Angle 0 Degrees
- For Use With Shoulder Milling Cutters
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123508PEERH-ACK300
- Zoro # G0570880
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 123508 |
Width | 0.2600 in |
Cutting Edge Length | 12.00mm |
Corner Radius | 1/32 in |
Depth of Cut | 10.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERH-ACK300, H, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- WESTWARD Hex Rethreading Die, Std 5/16In, 24 Pitch (10T942)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6394)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, T4500A Grade, Cermet (SOMT120408PDER-G-T4500A)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (RDET1204M0EN-G-ACM300)
- Sumitomo Milling Inserts