Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # SEMT13T3AGSR-H-ACK200
Zoro # G0595773
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Angle 45 Degrees
- Insert Size 13T3
- Mounting Style Screw-On
- Coating CVD
- Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # SEMT13T3AGSR-H-ACK200
- Zoro # G0595773
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 13T3 |
Cutting Edge Length | 13.40mm |
Depth of Cut | 6.00mm |
Description
Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- ROBERTS Angled Floor Scraper, Blade Width 4 in, Blade Length 4 in, Red, Steel (10-294)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- URREA Extension, 1/2"X2-1/2" (5460)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, K246L9 Grade, Carbide (LNGX160516PNFN-W-K246L9)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT123508PEERH-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- Sumitomo Milling Inserts