Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # LNMX170808PNSR-R-ACK200
Zoro # G0594653
product price: $18.55
/ea
Sold in multiples of 10 for $185.50
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Cast Iron (K)
- Steel (P) Compatibility No
- Coating CVD
- Hardened (H) Compatibility No
- For Use With Shoulder Milling Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNMX170808PNSR-R-ACK200
- Zoro # G0594653
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 170808 |
Cutting Edge Length | 17.20mm |
Depth of Cut | 16.00mm |
Corner Radius | 1/32 in |
Width | 13.00mm |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440317)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-L-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- Sumitomo Milling Inserts