Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # LNEX130624PNER-H-ACK200
Zoro # G0594419
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Stainless (M) Compatibility Yes
- Insert Style LNMX
- Insert Application Medium
- Nose Radius 0.094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # LNEX130624PNER-H-ACK200
- Zoro # G0594419
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.094" |
Insert Size | 130624 |
Cutting Edge Length | 13.00mm |
Depth of Cut | 12.00mm |
Width | 12.60mm |
Corner Radius | 3/32 in |
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/2"Torque (11852)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT50 Mounting Size, Steel (CAT50-NPU13-90U)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060616PNER-H-ACK200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ONMT05T6ANER-L-ACP200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- Sumitomo Milling Inserts