Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # AXMT123508PEERH-ACK200
Zoro # G0570619
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nose Radius 0.031"
- Hardened (H) Compatibility No
- Workpiece Compatibility Cast Iron (K)
- ANSI Number AXMT123508PEERH-ACK200
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # AXMT123508PEERH-ACK200
- Zoro # G0570619
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 123508 |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.00mm |
Width | 0.2600 in |
Corner Radius | 1/32 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEERH-ACK200, H, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- OX TOOLS Trade Combination Rubber Mallet, 32oz (OX-T081932)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- Sumitomo Milling Inserts