Shop All Machine Screws
Sumitomo
Machine Screw, Plain Steel
Mfr # BFTX0409IP
Zoro # G9353609
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # BFTX0409IP
- Zoro # G9353609
- Country of Origin Japan
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (N04100.025.0250)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07040.031.0450)
- SUMITOMO Hex Flat Machine Screw, Plain Steel (BFTX0409N)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0050)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0100)
- NEWPORT FASTENERS #10-32 x 1/4 in Phillips Machine Screw, Zinc Plated Steel, 9000 PK (893016)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- ZORO SELECT M5-0.80 x 30 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0030)
- Sumitomo Machine Screws