Shop All Jobber Length Drill Bits
Sumitomo
Insert Drill, Indexable, 1.25" Shank dia.
Mfr # WDX1000D5S125
Zoro # G7239990
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #19
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # WDX1000D5S125
- Zoro # G7239990
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #19 |
Details
Item | Indexable Drill |
Measurement System | Wire |
Description
Indexable Drill, Drill Bit Size #19, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- MARSHALLTOWN TROWEL NOTCHED V SQ 1/4"" (207)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-5257)
- CRAFTSMAN Wrenches, 11-pc Metric Ratcheting Combin (CMMT87021)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- DRILL AMERICA P Cobalt Jobber Length Drill Bit (DWDCOP)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #26 (C23058)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 23/64 (54065)
- ARTU Drill Bit, Cobalt, 7/32", PK5 (01327)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #27 (C13149)
- Sumitomo Drill Bits