Shop All Parting & Grooving Inserts
Sumitomo
Grooving Insert, SG Style, Uncoated
Mfr # SG3125R-BN2000
Zoro # G6304545
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style SG
- Insert Seat Size 02
- Width 0.125 in
- Depth 0.405 in
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SG3125R-BN2000
- Zoro # G6304545
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 02 |
Width | 0.125 in |
Depth | 0.405 in |
Corner Radius | 0.0100 in |
Cutting Height | 0.3440 in |
Seat Size | 03 |
Max. Grooving Width | 1/8 in |
Insert Size | 3 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code SG3125R-BN2000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- WIDIA Carbide End Milll, 3/4 in. L Cut, Square (4V0507002ST)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- SUMITOMO Grooving Insert, PK5 (GCMN3125R0.5-ML-AC530U)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- SUMITOMO GCMN2002-GF, Grade AC530U, 2mm Groove Width, Carbide Grooving Insert (18HMANF)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- SUMITOMO GCGN3002-GA, Grade H10, 3mm Groove Width, Uncoated Carbide Grooving Insert (GCGN3002-GA-H10)
- HHIP 1/16 X 1/2 X 4-1/2 High Speed Steel P1 Parallel Cut-Off Blade (2000-6010)
- Sumitomo Parting & Grooving Inserts