Shop All Parting & Grooving Inserts
Sumitomo
Grooving Insert, SG Style, 0.062" W
Mfr # SG3062R-BN2000
Zoro # G6304588
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style SG
- Insert Seat Size 03
- Width 0.062 in
- Depth 0.405 in
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # SG3062R-BN2000
- Zoro # G6304588
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 03 |
Width | 0.062 in |
Depth | 0.405 in |
Corner Radius | 0.0100 in |
Seat Size | 03 |
Insert Size | 3 |
Cutting Height | 0.3440 in |
Max. Grooving Width | 1/16 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code SG3062R-BN2000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- ZORO SELECT Router Bit Set, Face Molding, 1/2S, 4 Pc (16Y603)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- SUMITOMO GCMN2002-GF, Grade AC530U, 2mm Groove Width, Carbide Grooving Insert (18HMANF)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- SUMITOMO GCMN3125R0.5-GG, Grade AC520U, 0.125 inch Groove Width, Carbide Grooving Insert (18HWW0R)
- SUMITOMO GCMN2002-GF, Grade T2500A, 2mm Groove Width, Cermet Grooving Insert (18R6ANF)
- SUMITOMO GCMN5187-RG, Grade AC425K, 0.187 inch Groove Width, Carbide Grooving Insert (186PW11)
- KYOCERA Grooving Insert, KCGP 3094L PR930 Grade PVD Carbide (KCGP3094LPR930)
- Sumitomo Indexable Tools