Shop All Square End Mills
Sumitomo
End Mill, 1" Cutting dia.
Mfr # RSXF31000EW
Zoro # G7266861
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # RSXF31000EW
- Zoro # G7266861
- Country of Origin Japan
- Category Square End Mills
Details
Item | Indexable Endmill |
End Mill Style | Square |
Description
Indexable Endmill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-3/8in. (DHS1375DG)
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79333)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- SUMITOMO Turning Insert, 5/32" Thick, Coated, PK10 (CCMT32.52EMU-AC415K)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (948215-C3)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-150-3K)
- Sumitomo Square End Mills