Shop All Heat Shrink Tubing
Sumitomo Electric
3/8" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-3/8-CLR-S
Zoro # G0526837
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Type Single Or Dual Single Wall
- Military Color Code Clear
- Heat Shrink Yes Is Shrink Tubing
- Military Spec MIL-23053/5C
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # A2-3/8-CLR-S
- Zoro # G0526837
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/8 in |
Details
Wall Type Single Or Dual | Single Wall |
Military Color Code | Clear |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
UL | Yes |
Material/Type | Po-Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-250-1-342-RD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Black (HS3-0125-25-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- Sumitomo Electric Heat Shrink Tubing