Shop All Heat Shrink Tubing
Sumitomo Electric
3/4" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-3/4-CLR-S
Zoro # G0524746
product price: $83.99
/ea
Sold in multiples of 2 for $167.98
Free Shipping & Returns
$167.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Yes
- Military Color Code Clear
- Size (In.) 3/4 in
- Heat Shrink Yes Is Shrink Tubing
- Material/Type Po-Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # A2-3/4-CLR-S
- Zoro # G0524746
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/4 in |
Details
UL | Yes |
Military Color Code | Clear |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Po-Polyolefin |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-23053/5C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- LEVITON Locking Plug (2321)
- RACO Low Voltage Box Partition, Partition, Low-Volt For 2-1/8 D Accessory, Partition (707RAC)
- SEACHOICE Step Down Heat Shrink Butt Connectors, 22-18/16-14 100/Pack, Blue (61431)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-10PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Orange (HS367-S50-ORANGE)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32" 4" Len, PK8 (HST-187)
- Sumitomo Electric Heat Shrink Tubing