Shop All Heat Shrink Tubing
Sumitomo Electric
3/16" XLPO HEAT SHRINK TUBING, M23053/5 BLK 2:1, 100FT
Mfr # B2-3/16-0-S
Zoro # G0521142
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material/Type Po-Polyolefin
- Heat Shrink Yes Is Shrink Tubing
- Wall Type Single Or Dual Single Wall
- Military Color Code Black
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo Electric
- MFR # B2-3/16-0-S
- Zoro # G0521142
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 3/16 in |
Details
Material/Type | Po-Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Wall Type Single Or Dual | Single Wall |
Military Color Code | Black |
Military Spec | MIL-23053/5C |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (ITCSN-1500-48"-BLACK-5 PCS)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- Sumitomo Electric Heat Shrink Tubing