Shop All Heat Shrink Tubing
Sumitomo Electric
1/8" XLPO HEAT SHRINK TUBING, M23053/5 BLK 2:1, 100FT
Mfr # B2-1/8-0-S
Zoro # G0528815
product price: $26.99
/ea
Sold in multiples of 5 for $134.95
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Type Single Or Dual Single Wall
- UL Yes
- Size (In.) 1/8 in
- Material/Type Po-Polyolefin
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # B2-1/8-0-S
- Zoro # G0528815
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/8 in |
Details
Wall Type Single Or Dual | Single Wall |
UL | Yes |
Material/Type | Po-Polyolefin |
Military Spec | MIL-23053/5C |
Military Color Code | Black |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- White (HS3-0375-25-WT)
- Sumitomo Electric Heat Shrink Tubing