Shop All Heat Shrink Tubing
Sumitomo Electric
1.5" XLPO HEAT SHRINK TUBING, M23053/5 BLK 2:1, 100FT
Mfr # B2-1-1/2-0-S
Zoro # G0531265
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material/Type Po-Polyolefin
- Wall Type Single Or Dual Single Wall
- Size (In.) 1 1/2 in
- UL Yes
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo Electric
- MFR # B2-1-1/2-0-S
- Zoro # G0531265
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1 1/2 in |
Details
Material/Type | Po-Polyolefin |
Wall Type Single Or Dual | Single Wall |
UL | Yes |
Heat Shrink | Yes Is Shrink Tubing |
Military Color Code | Black |
Military Spec | MIL-23053/5C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Purple (HS397-S25-PURPLE)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-1375-BK)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-050-10)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- Sumitomo Electric Heat Shrink Tubing