Shop All Heat Shrink Tubing
Sumitomo Electric
1/4" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-1/4-CLR-S
Zoro # G0526636
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material/Type Po-Polyolefin
- Size (In.) 1/4 in
- Military Spec MIL-23053/5C
- Wall Type Single Or Dual Single Wall
- Military Color Code Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # A2-1/4-CLR-S
- Zoro # G0526636
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/4 in |
Details
Material/Type | Po-Polyolefin |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Military Color Code | Clear |
UL | Yes |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- Sumitomo Electric Heat Shrink Tubing