Shop All Heat Shrink Tubing
Sumitomo Electric
1/2" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-1/2-CLR-S
Zoro # G0530924
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Type Single Or Dual Single Wall
- Material/Type Po-Polyolefin
- Military Color Code Clear
- Size (In.) 1/2 in
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # A2-1/2-CLR-S
- Zoro # G0530924
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Wall Type Single Or Dual | Single Wall |
Material/Type | Po-Polyolefin |
Military Color Code | Clear |
UL | Yes |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- EATON Mounting Ring, 22mm, Black (M22-GR)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - Purple (HS354-S50-PURPLE)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Blue (HS380-BL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Yellow (HS364-S10-YELLOW)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- Sumitomo Electric Heat Shrink Tubing