Shop All Heat Shrink Tubing
Sumitomo Electric
1/16" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-1/16-CLR-S
Zoro # G0531764
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Military Spec MIL-23053/5C
- Size (In.) 1/16 in
- Wall Type Single Or Dual Single Wall
- Material/Type Po-Polyolefin
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo Electric
- MFR # A2-1/16-CLR-S
- Zoro # G0531764
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Material/Type | Po-Polyolefin |
UL | Yes |
Heat Shrink | Yes Is Shrink Tubing |
Military Color Code | Clear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB000AY0)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- HANDY PACK Handy Hp3540 Heat Shrink Tubing (HP3540)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", PK5 (HSTTVA50-48-5)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- Sumitomo Electric Heat Shrink Tubing