Shop All Heat Shrink Tubing
Sumitomo Electric
1/16" XLPO HEAT SHRINK TUBING, M23053/5 BLK 2:1, 100FT
Mfr # B2-1/16-0-S
Zoro # G0526137
product price: $24.25
/ea
Sold in multiples of 5 for $121.25
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/16 in
- Military Color Code Black
- Wall Type Single Or Dual Single Wall
- Heat Shrink Yes Is Shrink Tubing
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # B2-1/16-0-S
- Zoro # G0526137
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Military Color Code | Black |
Wall Type Single Or Dual | Single Wall |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
UL | Yes |
Material/Type | Po-Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, 838, Floor Box (838)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- Sumitomo Electric Heat Shrink Tubing