Shop All Heat Shrink Tubing
Sumitomo Electric
1" XLPO HEAT SHRINK TUBING, M23053/5 CLR 2:1, 100FT
Mfr # A2-1-CLR-S
Zoro # G0527853
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Military Color Code Clear
- Heat Shrink Yes Is Shrink Tubing
- UL Yes
- Wall Type Single Or Dual Single Wall
- Size (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # A2-1-CLR-S
- Zoro # G0527853
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1 in |
Details
Military Color Code | Clear |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Material/Type | Po-Polyolefin |
Military Spec | MIL-23053/5C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- SEACHOICE Step Down Heat Shrink Butt Connectors, 16-14/12-10 100/Pack, Yellow (61441)
- 3M Shrink Tubing, 1.0in ID, Clear, 4ft, PK24 (FP301-1-48"-CLEAR-24 PCS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Purple (HS367-S10-PURPLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Orange (HS365-S50-ORANGE)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- Sumitomo Electric Heat Shrink Tubing