Shop All Heat Shrink Tubing
Sumitomo Electric
1" XLPO HEAT SHRINK TUBING, M23053/5 BLK 2:1, 100FT
Mfr # B2-1-0-S
Zoro # G0529138
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Military Spec MIL-23053/5C
- Wall Type Single Or Dual Single Wall
- Military Color Code Black
- Heat Shrink Yes Is Shrink Tubing
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo Electric
- MFR # B2-1-0-S
- Zoro # G0529138
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1 in |
Details
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Military Color Code | Black |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Material/Type | Po-Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- NVENT HOFFMAN Double-Bit Keys, Plastic (GKEY3MMDB)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- 3M Heavy End Cap SKE 8/20, 0.31-0.43", PK50 (SKE-8/20)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Yellow (HS363-S50-YELLOW)
- MASTER APPLIANCE Shrink Tubing, Thin Wall, Mini-Pak (10061)
- Sumitomo Electric Heat Shrink Tubing