Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 6, CNMM, 2, Carbide
Mfr # CNMM642ENP-AC5015S
Zoro # G7551103
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMM
- Inscribed Circle 6
- Insert Size 642
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CNMM642ENP-AC5015S
- Zoro # G7551103
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 642 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.312" |
Description
Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMM642ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7121)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- SUMITOMO SNMG544EMX Grade AC8020P Carbide Turning Insert (19W1ANU)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESX-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- Sumitomo Indexable Tools