Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide
Mfr # CNMG643EMU-AC630M
Zoro # G3771643
product price: $17.75
/ea
Sold in multiples of 10 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG643EMU-AC630M
- Zoro # G3771643
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0472" |
Mounting Hole Dia. | 0.313 |
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Uniflex sockets spline-drive Spline Size8 Size 1/4 " L.32 mm (01542016)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide (TNMG666EEM-AC6030M)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6998285)
- Sumitomo Turning Inserts