Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide
Mfr # DNMG431EGU-AC700G
Zoro # G3769087
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DNMG431EGU-AC700G
- Zoro # G3769087
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0157" |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG431EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCU)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- Sumitomo Turning Inserts