Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, .5, Cermet
Mfr # CNMG430.5EFA-T1500Z
Zoro # G6331206
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 430.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG430.5EFA-T1500Z
- Zoro # G6331206
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 430.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0078" |
Description
Diamond Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in, ANSI Code CNMG430.5EFA, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO CNMG331EFE Grade AC8025P Carbide Turning Insert (19P7CSW)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 1 (CPG-421)
- Sumitomo Indexable Tools