Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432EUX-AC700G
Zoro # G3771494
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG432EUX-AC700G
- Zoro # G3771494
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.203 |
Description
Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.50mm (47835)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- K-TOOL INTERNATIONAL Stubby Slotted Screwdriver (KTI-16201)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 1, Cermet (CCMT32.51EFP-T1500A)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500Z)
- SUMITOMO 3/8 in, WNMG, 1/32 in (WNMG332ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- Sumitomo Turning Inserts