Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide
Mfr # CNMG431ESU-AC700G
Zoro # G3771232
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNMG431ESU-AC700G
- Zoro # G3771232
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0157" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Magnetic Drive Guide (DW2054)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 1, Carbide (DNMX431ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- Sumitomo Indexable Tools