Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide
Mfr # CNGG430ESU-AC520U
Zoro # G9523193
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGG
- Inscribed Circle 4
- Insert Size 430
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CNGG430ESU-AC520U
- Zoro # G9523193
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 430 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.004" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNGG430ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide (VNGG330.5ESUJ-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCGT, 1, Cermet (VCGT331MESI-T1500A)
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741714)
- Sumitomo Indexable Tools