Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNGG, 1, Carbide
Mfr # CNGG431ESUJ-H1
Zoro # G6331556
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CNGG431ESUJ-H1
- Zoro # G6331556
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.217" |
Description
Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG431ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- J.W. WINCO DIN787-10-M10-40 T-Slot Bolt (A84046)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- SUMITOMO Square Turning Insert, Square, 3, SPG, 3, Carbide (SPG433-AC8025P)
- KYOCERA Turning Insert, Diamond, CNMG 431WP TN61 (CNMG431WPTN610)
- Sumitomo Turning Inserts