Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN
Mfr # 2NCCNGA433HS-BNC300
Zoro # G6374980
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGA
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCCNGA433HS-BNC300
- Zoro # G6374980
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.217" |
Nose Radius | 0.0469" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-CNGA433HS, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 1, Carbide (TPMT221EMU-AC420K)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- Sumitomo Turning Inserts