Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide
Mfr # CCMT431ENK-AC8025P
Zoro # G6331766
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # CCMT431ENK-AC8025P
- Zoro # G6331766
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.217" |
Description
Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CCMT431ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Round Head Ratchet W/Spin Disc, W32106 (W32106)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- CHICAGO-LATROBE Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece (69881)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/32 in, Carbide (VBMT332ESU-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Cermet (TPMR321EFK-T1500A)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- Sumitomo Indexable Tools