Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, VNMG, 1/64 in, Carbide
Mfr # VNMG331ESU-AC820P
Zoro # G3772605
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMG331ESU-AC820P
- Zoro # G3772605
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0157" |
Mounting Hole Dia. | 0.150 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- WESTWARD #34 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC5)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (TNMG433EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (CNMA432-BN7000)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- Sumitomo Turning Inserts