Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide
Mfr # VNMG332ESU-AC8025P
Zoro # G6379171
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # VNMG332ESU-AC8025P
- Zoro # G6379171
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code VNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use assorted Refill Leads, 4 graphite, 2 red, 2 yellow (30402)
- VEGA Magnetic Nut Setter Set, 5 pieces (165MNCS5)
- KO-KEN Extension Bar set 32-250mm ABS Tray 6 pieces 3/8 Sq. Drive (PK3760/6)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- Sumitomo Turning Inserts