Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide
Mfr # VNMG332ENG-AC830P
Zoro # G6379296
product price: $14.19
/ea
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMG332ENG-AC830P
- Zoro # G6379296
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide (TPMT21.51ESU-AC810P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/64 in, Carbide (SCMT32.51ELB-AC8025P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- Sumitomo Turning Inserts