Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNMA, 2, PCD
Mfr # NFVNMA332-DA1000
Zoro # G6306496
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFVNMA332-DA1000
- Zoro # G6306496
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFVNMA332, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- HHIP 1-7/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-1437)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 8-32 (7571-2B)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432EGU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- Sumitomo Turning Inserts