Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNMA, 1, CBN
Mfr # VNMA331-BN7000
Zoro # G6304448
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMA
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNMA331-BN7000
- Zoro # G6304448
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0500 in |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMA331, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- ASTRO PNEUMATIC HEAT GUN INDUSTRIAL HD (AO9426)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- IRWIN Self Aligning Die, HCS, Right, 1/2-13, NC (4935032)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ELU-AC6030M)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- Sumitomo Turning Inserts