Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide
Mfr # VNGG330.5ESUJ-H1
Zoro # G6380300
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGG
- Inscribed Circle 3
- Insert Size 330.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VNGG330.5ESUJ-H1
- Zoro # G6380300
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 330.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG330.5ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECIPRO TOOLS 5 Pc Stainless SteelNylon Scrub Brush Kit for Reciprocating Saw (RCT-5PC-BK)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- ATA Turning Insert, CCMT32.51, AF, AT201 GRD (90002)
- Sumitomo Indexable Tools