Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide
Mfr # VNGG331EEF-AC5015S
Zoro # G7547655
Sold in multiples of 10 for $153.50
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # VNGG331EEF-AC5015S
- Zoro # G7547655
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.015" |
Description
Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN TOOL 20386 Tap (20386)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-3/4 OCT AXLE NUT SKT (KH1225)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- CLE-LINE #29 Cobalt 135 Deg. Jobber Length Drill Bit (C23405)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Cermet (TPMR321EFK-T1500A)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500Z)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- Sumitomo Turning Inserts