Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD
Mfr # NFVCMX332-DA1000
Zoro # G6306511
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCMX
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFVCMX332-DA1000
- Zoro # G6306511
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-VCMX332, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 3/8 In (38AC)
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- SURTEK BallPeen Hammer 12oz (12S)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- TUNGALOY Turning Indexable Insert, TPG322 Lx, PK10 (6808848)
- Sumitomo Indexable Tools