Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD
Mfr # NFVCMA332-DA1000
Zoro # G6306660
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCMA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFVCMA332-DA1000
- Zoro # G6306660
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0313" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFVCMA332, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- KLEIN TOOLS Flip Impact Socket Adapter, Small, 1/4 to 1/4-Inch (66079)
- INGERSOLL-RAND Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG-CS)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC700G)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/64 in, Carbide (SCMT32.51ELB-AC8025P)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- Sumitomo Turning Inserts