Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VBGT, 1, Carbide
Mfr # VBGT331MESI-AC6030M
Zoro # G6308200
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBGT
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # VBGT331MESI-AC6030M
- Zoro # G6308200
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code VBGT331MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- MALCO RRW5 4-Size Refrigeration Offset Ratchet Wrench (RRW5)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet (DCMT21.52EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-MM4 WSM20S)
- Sumitomo Turning Inserts