Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCMX, 2, PCD
Mfr # NFDCMX32.52-DA1000
Zoro # G6307537
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMX
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NFDCMX32.52-DA1000
- Zoro # G6307537
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-DCMX32.52, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #34 (54044)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88272)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 2, Carbide (SNMG432EMU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Cermet (VNMG331ELU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- WIDIA Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432ML WK05CT)
- Sumitomo Indexable Tools