Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide
Mfr # DCGT32.50.5NAG-H1
Zoro # G6325195
product price: $13.65
/ea
Sold in multiples of 10 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGT
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DCGT32.50.5NAG-H1
- Zoro # G6325195
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0039" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code NAG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT32.50.5NAG, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Crimper w/Insul. Trmnl Die 8-22AWG (CP-336FD27)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- STEELMAN Universal Wire Stripper / Cutter / Crimper, 8" (41874)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EEX-AC520U)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- Sumitomo Indexable Tools