Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGT, .2, Cermet
Mfr # DCGT32.50EFM-T1500A
Zoro # G6325140
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGT
- Inscribed Circle 3
- Insert Size 32.50
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DCGT32.50EFM-T1500A
- Zoro # G6325140
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0039" |
Description
Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, ANSI Code DCGT32.50EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Belt Tension Lever (5051021)
- WESTCOTT Rulers, 30cm x 12" Metric/Inch Ruler (M-109)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 3 1/4 In (W-12)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide (TNMG666EEM-AC6030M)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- Sumitomo Turning Inserts