Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide
Mfr # DCGT32.51MESI-AC5025S
Zoro # G7552433
product price: $12.59
/ea
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # DCGT32.51MESI-AC5025S
- Zoro # G7552433
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.015" |
Description
Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500A)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 1, Carbide (WNMG431ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (CNMA432-BN7000)
- Sumitomo Indexable Tools