Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGA, 3, CBN
Mfr # NUDCGA32.53LT-BN2000
Zoro # G6305875
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGA
- Inscribed Circle 3
- Insert Size 32.53
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUDCGA32.53LT-BN2000
- Zoro # G6305875
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.53 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0469" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-DCGA32.53LT, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 12 Blade 45Deg ValveTappet Feeler Gauge (107323)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----5S2L-21)
- STANLEY 12 in. L X 5.2 in. W Plastic Miter Box Yellow 1 pc (STHT20360)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- Sumitomo Turning Inserts