Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN
Mfr # 2NCDCGA32.51-BNC2020
Zoro # G6374825
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGA
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # 2NCDCGA32.51-BNC2020
- Zoro # G6374825
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGA32.51, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #39 (47773)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank (48-62-3065)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- SUMITOMO WNMG431ESU Grade AC6040M Carbide Turning Insert (196DAPF)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6741697)
- Sumitomo Turning Inserts