Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide
Mfr # CCMT32.50.5ESU-AC830P
Zoro # G6332411
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.50.5ESU-AC830P
- Zoro # G6332411
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0078" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- RIDGID Manual Receding Threader, Model 65R-TC (65R-TC)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EMU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO CNMG432EGU Grade AC5005S Carbide Turning Insert (19W2335)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- Sumitomo Indexable Tools