Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, 2, PCD
Mfr # NF-CCMT32.52LD-DA1000
Zoro # G6369697
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NF-CCMT32.52LD-DA1000
- Zoro # G6369697
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Description
Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-CCMT32.52LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- PURDY Putty Knife, Flexible, 2", Nylon (14A900020)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5365597)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO TCGT1.81.50 RFX Grade AC5025S Carbide Turning Insert (10T6445)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- Sumitomo Indexable Tools