Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet
Mfr # CCMT32.52ESU-T1500Z
Zoro # G6331775
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # CCMT32.52ESU-T1500Z
- Zoro # G6331775
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code CCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- BETA Swivel End Ratchet Comb Wrench, 13mm (001420213)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EUP-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SHARK INDUSTRIES 10PK CARBIDE BITS BEAR LATHE (SI383-10)
- Sumitomo Turning Inserts